+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexel® DF2448Z Poly-Z-Brite® Three-Sided Steel Frame 48"W x 24"D
Constructed of 1" square steel tubing, this three-sided frame provides extra strength and stability for shelving units. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen warranty against rust and corrosion.
Constructed of 1" square steel tubing, this three-sided frame provides extra strength and stability for shelving units. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen warranty against rust and corrosion.
Weights & Dimensions
- Depth 24 in
- Width 48 in
Product Details
- Type Frame
- Brand Nexel
- Description Three-Sided Frame
- Assembly Required Assembled
- Material Steel
- Color Family Silver
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Replacement Parts

Nexel® DF2448Z Poly-Z-Brite® Three-Sided Steel Frame 48"W x 24"D
$96.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts