
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Carlisle Three Tray Self Serve Front And Back Door Unassembled, Clear, SPD303KD07
Features:
Features:
- Display Pies, Cookies, And Cakes
- Slide-In Trays Are Textured To Resist Scratching
- Made Of Sanitary Easy-To-Clean Acrylic
- Convenient Hinged Door With Magnetic Closure
- BPA Free
- BRAND Carlisle
- MANUFACTURERS PART NUMBER SPD303KD07
- DESCRIPTION Display Case - 3 Tier
- WIDTH INCHES 18-3/8
- DEPTH INCHES 18-3/8
- HEIGHT INCHES 9-3/4
- COLOR Clear
- CONSTRUCTION Acrylic
- QUANTITY 1
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Carlisle SPD30007 - Three Tray Back Door, 18", 14", 17-1/2", Clear
Item #: B1189394
Not Yet Rated
Usually ships in 5 to 8 days
$453.95

Carlisle SPD303KD07 - Three Tray Self Serve Front And Back Door Unassembled, Clear
$412.95
- Product Information
- Customer Review
- Product Q&A