Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB1963682

MPN #: CI3464P

BESTSELLER

Ikaros Throwing Container (Container Only), Orange 1 Piece - CI3464P

|
Questions & Answers (0)
PRICE
$434.95
Usually ships in 2 to 5 days
Ikaros throwing container only. Global Approvals - USCG, CA-DOT, BV/MED/SOLAS. Range 300 meters in calm weather. Line: 4 mm, white, floating, >2,300 N line strength. Dimensions: 340 x 230 mm, Weight: 4 kg. Applications: For use as pilot line for cables and ropes in rescue operations at sea. Use between vessels, from ship to shore or for rescuing people. Design and Function: A robust construction consisting of waterproof plastic container, incorporating an integral handle and trigger mechanism, with a solid fuel rocket and 300 m of line.
Remove safety pin
Keep arrows on the line-thrower parallel to the deck
Press the line-thrower against your thigh
Pull the trigger.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.