Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
American Metalcraft NSPDS24 - Thumb Disher, Size 24, Red Handle

Model #: WBB550846

MPN #: NSPDS24

American Metalcraft NSPDS24 - Thumb Disher, Size 24, Red Handle

|
Questions & Answers (0)
PRICE
$12.50
Usually ships in 7 to 10 days
Thumb Dishers, Stainless steel construction with full color coded poly handles. Number printed on finger guard and bowl sweep. Full loop release bar. #24, Red 1-29/32" (4.84 cm) 1.3 oz. (38.4 mL)

10
10
Min. purchase quantity is 10
Easy online or call-in returns.