Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VeriShield by Honeywell

Model # :WBB2282457

MPN #: 1035202-VS

Honeywell VeriShield™ Di-Electric Earmuff, Hard Hat Attachment, NRR 27

Product Description
Honeywell VeriShield™ Di-Electric Earmuff, Hard Hat Attachment, NRR 27 dB

Enhanced hearing protection with optimum comfort, makes them solutions they will want to wear.
Durable construction with steel wire framework, non-deforming plastic and ABS molded with internal baffle design for lighter weight. Oil resistant cup surface withstands oily, heavy-work environments and frequent use.

Honeywell's Air Flow Control technology which offer maximum attenuation without increasing the size or the weight of the earmuffs or the pressure on the head. The unique combination of the baseplate chamber and high-tech non-woven layer manage the flow of air inside the earmuff to control how sound reaches the ear. The result is better, more consistent overall attenuation for virtually all industrial noise environments.

Features
  • Large dimension range: Comfortably fits a wide range of head sizes
  • Wide cup opening: Ideal for workers with larger ears, or who wear hearing aids. Opening area of the cup increased by 16% over earlier versions.
  • Dielectric headband: Durable, nondeforming plastic headband, head attachments for electrical environments
  • Lightweight cushioned headband: Steel-wire construction with padded headband and precision micro adjustments designed for just the right fit around the ear.
  • Memory foam ear cushions: New unique memory foam that combines denser and softer foam than previous models, for greater comfort and attenuation.
PRICE
$52.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleVS130DH
Noise Reduction Rate (NRR)27 dB
DescriptionVeriShiedl™ Cap-Mounted Earmuff
ColorBlack
SeriesVeriShield™
Manufacturers Part Number1035202-VS
DielectricYes
Earmuff StyleHard Hat Mounted
BrandVeriShield by Honeywell

Compliance & Certifications

CertificationsANSI S3.19-1974