Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tiempo Extra

Model # :WBB3250176

MPN #: TE400-SINGLESERVE

Tiempo Extra™ Electrolyte Replacement Drink Mix, 4 Latin Inspired Flavors, 0.25 oz., 400/Case

Product Description
Tiempo Extra™ Electrolyte Replacement Drink Mix, 4 Flavor Variety Pack, 100 Each Flavor, 400 pack Case (Low Sugar).

Features:
  • Low Sugar - Healthy hydration formula
  • Low Sodium - Hypertension friendly
  • Potassium - Relieves muscle cramps
  • Phosphorus - Energy production support
  • Magnesium - Regulates blood sugar
  • Made in the USA
  • Agua Frescas Flavors - A Hispanic Tradition (Jamaica, Mango, Sandia, Tamarindo)
  • Better Science - Low-sugar, low-sodium, healthy hydration formulas for workers with diabetes, high blood pressure/hypertension
  • Better Performance - Enhanced hydration solutions support quick recovery after intense physical activity. With Tiempo Extra™, replenishing nutrients and getting more done is easy
  • Rapid Hydration - Tiempo Extra's™ formula is designed for fast absorption, helping you rehydrate quickly and effectively
  • Performance Enhancement - Support your body's natural functions with a balanced electrolyte profile that aids in muscle function and recovery
  • Heat Stress Prevention - Ideal for those working or exercising in hot environments, helping to maintain proper fluid balance and body temperature


PRICE
$199.95

Min. purchase quantity is 4
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight32 lbs
Size0.25 oz.

Product Details

TypePowdered Drink Mix
FlavorJamaica, Mango, Sandia, Tamarindo
Package TypePacket
Package Quantity400
Manufacturers Part NumberTE400-SINGLESERVE
BrandTiempo Extra