
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Peavey Timberjack T-029-042-0275 Hardwood Handle 42"
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
A valuable tool for linemen and chainsaw operations, it will lift one end of the log or pole off the ground and hold it securely. The lineman will save time and tool maintenance by using the Timberjack to hold the pole at a convenient height while it is being fitted with hardware. The chainsaw operator will find it safer to use the Timberjack when sawing logs in a yard. It will prevent saw damage, pinching and kickback.
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
A valuable tool for linemen and chainsaw operations, it will lift one end of the log or pole off the ground and hold it securely. The lineman will save time and tool maintenance by using the Timberjack to hold the pole at a convenient height while it is being fitted with hardware. The chainsaw operator will find it safer to use the Timberjack when sawing logs in a yard. It will prevent saw damage, pinching and kickback.
Weights & Dimensions
- Hook Opening 16 in
- Hook Length 12 in
- Log Size Diameter Up to 18"
- Handle Length 42 in
- Length 42 in
- Handle Diameter 2-3/8 in
- Weight 11 lbs
Product Details
- Handle Material Hardwood
- Assembly Required Assembled
- Brand Peavey
- Package Quantity 1
- Material Steel
- Manufacturers Part Number T-029-042-0275
- Color Family Black
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: August 15, 2017
Product Q & A
There are no questions for this product.
Accessories

Timber Tuff™ Draw Shave TMB-05DC - Curved 5" Steel Blade with Wood Handles
Item #: B2187083
Not Yet Rated
$35.95

CM® Dixie Industries Pike Pole 10022 - 1-1/2" x 12' Anodized Aluminum Handle - Blue
Item #: B1874082
$116.95

Peavey Timberjack T-029-042-0275 Hardwood Handle 42"
$121.95
- Product Information
- Customer Review
- Product Q&A
- Accessories