Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Plastock® Timing Belt Pulley 24xl037sfah1s, Lexan, Al Hub, Sgl Flange, 1/5 Ptch, 24 Teeth

Plastock® Timing Belt Pulley 24xl037sfah1s, Lexan, Al Hub, Sgl Flange, 1/5 Ptch, 24 Teeth

Item #: WBB783298

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 38

Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastock® Timing Belt Pulleys 30xlsf, Acetal, Single Flange, 1/5 Pitch, 30 Teeth

Plastock® Timing Belt Pulleys 30xlsf, Acetal, Single Flange, 1/5 Pitch, 30 Teeth

Plastock® Timing Belt Pulleys 40xlsf, Acetal, Single Flange, 1/5 Pitch, 40 Teeth

Plastock® Timing Belt Pulleys 40xlsf, Acetal, Single Flange, 1/5 Pitch, 40 Teeth

Plastock® Timing Belt Pulley 30xl037sfah1s, Lexan, Al Hub, Sgl Flange, 1/5 Ptch, 30 Teeth

Plastock® Timing Belt Pulley 30xl037sfah1s, Lexan, Al Hub, Sgl Flange, 1/5 Ptch, 30 Teeth

Plastock® Timing Belt Pulleys 10xl037sf, Lexan, Single Flange, 1/5 Pitch, 10 Teeth

Plastock® Timing Belt Pulleys 10xl037sf, Lexan, Single Flange, 1/5 Pitch, 10 Teeth

Plastock® Timing Belt Pulleys 15xlsf, Acetal, Single Flange, 1/5 Pitch, 15 Teeth

Plastock® Timing Belt Pulleys 15xlsf, Acetal, Single Flange, 1/5 Pitch, 15 Teeth

Plastock® Timing Belt Pulleys 15xldf, Acetal, Double Flange, 1/5 Pitch, 15 Teeth

Plastock® Timing Belt Pulleys 15xldf, Acetal, Double Flange, 1/5 Pitch, 15 Teeth

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

44 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD44-8M-20

44 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD44-8M-20

Plastock® Timing Belt Pulleys 24XL037SFAH1S, Lexan, AL Hub, Single Flange, 1/5 Pitch, 24 Teeth
Features

  • Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
  • 0.0800 Pitch (MXL)
  • 0.0816 Pitch (40DP)
  • 1/5 Pitch (XL)
  • 3/8 Pitch (L)
  • 3 & 5MM Pitch (HTD)
  • Available in Single and Double Flange, with or without aluminum hubs.

Weights & Dimensions

  • Hub Diameter H 0.88 in
  • Flange (Fd) 1.76 in
  • Width 0.44 in
  • Stock Bore (B) 0.25 in
  • Set Screw Size 8-32
  • Hub Proj. 0.25 in
  • Diameter 1.508 in
  • For Belt Size Up To 3/8 in
  • Length 13/16 in
  • Pitch 1/5 (XL) in
  • Pitch Diameter 1.528 in
  • Weight 0.063 lbs

Product Details

  • Flange Single
  • Brand Plastock
  • Material Lexan W/Aluminum Hub
  • Manufacturers Part Number 24XL037SFAH1S
  • Number of Teeth 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

38 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Timing Belt Pulley 24xl037sfah1s, Lexan, Al Hub, Sgl Flange, 1/5 Ptch, 24 Teeth

Plastock® Timing Belt Pulley 24xl037sfah1s, Lexan, Al Hub, Sgl Flange, 1/5 Ptch, 24 Teeth

Item #: WBB783298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant