Tinner's Riveting Hammers, MARTIN TOOLS 26G
Write a Review
|
Questions & Answers (0)
Product Description
8OZ RIVETING HMR
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 0.8 lbs |
| Head Weight | 0.5 lbs |
| Head Width | 3/4 in |
| Face Width | 21/32 in |
| Head Length | 4 1/4 in |
Product Details
| Type | Tinners Hammer |
| Handle Material | Hickory |
| Head Material | Forged Alloy Steel |
| Manufacturers Part Number | 26G |
| Brand | Martin Tools |