Tinner's Riveting Hammers, MARTIN TOOLS 28G
Write a Review
|
Questions & Answers (0)
Product Description
1# RIVETING HMR
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Weight | 1 lbs |
| Head Weight | 1 lbs |
| Head Width | 31/32 in |
| Face Width | 27/32 in |
| Head Length | 5 1/8 in |
Product Details
| Type | Tinners Hammer |
| Handle Material | Hickory |
| Head Material | Forged Alloy Steel |
| Manufacturers Part Number | 28G |
| Brand | Martin Tools |