Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB269421GY

MPN #: QTB 405-GY

Quantum Tip Out Interlocking Bin QTB405 4-1/2 x 4 x 6 Gray - Pkg Qty 5

Product Description
INTERLOCKING TIP OUT BINS
Interlocking tip out bins can be stacked vertically or locked together side-by-side for customizable storage configurations. Great for various storage applications from home and office to medical and industrial supplies. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Sold in carton quantities.

PRICE
$76.25  Sold in packages of 5 / $15.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4-1/2 in
Height6 in
Size (L x W x H)4 x 4-1/2 x 6 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeInterlocking Tip Out Bin
Frame Color FamilyGray
Number of Bins1
MaterialPlastic
Bin ColorClear
Package Quantity5
Manufacturers Part NumberQTB 405-GY
BrandQuantum Storage Systems