Quantum Tip Out Interlocking Bin QTB405 4-1/2 x 4 x 6 Ivory - Pkg Qty 5
|
Questions & Answers (0)
Product Description
INTERLOCKING TIP OUT BINS
Interlocking tip out bins can be stacked vertically or locked together side-by-side for customizable storage configurations. Great for various storage applications from home and office to medical and industrial supplies. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Sold in carton quantities.
Interlocking tip out bins can be stacked vertically or locked together side-by-side for customizable storage configurations. Great for various storage applications from home and office to medical and industrial supplies. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Sold in carton quantities.
PRICE
$76.25 Sold in packages of 5 / $15.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4-1/2 in |
| Height | 6 in |
| Size (L x W x H) | 4 x 4-1/2 x 6 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Interlocking Tip Out Bin |
| Frame Color Family | Ivory |
| Number of Bins | 1 |
| Material | Polystyrene |
| Bin Color | Clear |
| Package Quantity | 5 |
| Manufacturers Part Number | QTB 405-IV |
| Brand | Quantum Storage Systems |