x

Take 15% off your entire order!

Offer applied at checkout

Tire Cart 54-1/2"W x 25-5/8"D x 41"H-Pewter Grey

Tire Cart 54-1/2"W x 25-5/8"D x 41"H-Pewter Grey

Item #: WBB381024

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $320.95

Save $16.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tire Cart-54-1/2"W x 25-5/8"D x Adj Height-Pewter Grey

Tire Cart - all-welded legs, adjustable height legs, 2 adjustable cross members, stringer, 4 swivel casters with brakes, handle, 54-1/2"W x 25-5/8"D x Adj Height

  • WIDTH INCHES 54-1/2
  • DEPTH INCHES 25-5/8
  • HEIGHT INCHES 41
  • BRAND Shure
  • CONSTRUCTION Steel
  • DESCRIPTION Tire Cart
  • MANUFACTURERS PART NUMBER 973763-PG
  • COLOR Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Cart 54-1/2"W x 25-5/8"D x 41"H-Pewter Grey

Tire Cart 54-1/2"W x 25-5/8"D x 41"H-Pewter Grey

Item #: WBB381024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant