x

Take 15% off your entire order!

Offer applied at checkout

Tire Rack-2 sect./3 tiers, stationary, 120"W x 25-5/8"D x 96-3/4"H-Gloss Black

Tire Rack-2 sect./3 tiers, stationary, 120"W x 25-5/8"D x 96-3/4"H-Gloss Black

Item #: WBB380825

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $745.00

$124.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Tire Rack-2 sect./3 tiers, stationary, 120"W x 25-5/8"D x 96-3/4"H-Gloss Black

Tire Rack - 2 sections, 3 tiers, stationary, 120"W x 25-5/8"D x 96-3/4"H Note: Recommend anchoring to solid structure (floor and/or wall)

  • WIDTH INCHES 120
  • DEPTH INCHES 25-5/8
  • HEIGHT INCHES 96-3/4
  • BRAND Shure
  • CONSTRUCTION Steel
  • DESCRIPTION Tire Rack-2 Sect./3 Tiers, Stationary
  • MANUFACTURERS PART NUMBER 973766-GB
  • COLOR Black
Customer Review

1.5

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 17, 2016

    Good product
    Your review:
    Directions are terrible. If you have an advanced degree you might be able to get it built. By comparison, it makes directions done in China look really easy
  • Reviewer: Anonymous

    Date: December 10, 2015

    Missing Parts
    Your review:
    Received the Rack with NO hardware to assemble this product
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Rack-2 sect./3 tiers, stationary, 120"W x 25-5/8"D x 96-3/4"H-Gloss Black

Tire Rack-2 sect./3 tiers, stationary, 120"W x 25-5/8"D x 96-3/4"H-Gloss Black

Item #: WBB380825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant