Heavy Duty Tire Rack
Starter Unit
Perfect for automobile and larger tractor trailer tires, the additional capacity of these racks comes from the formed horizontal Z-beams. Sturdy units do no need to be attached to walls. Boltless design allows horizontal beams to install easily without tools and to adjust in seconds at 2" increments. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. Uprights are 14-gauge steel measuring 1-3/4" x 1-3/4". Built for Tires Only. Gray powder coat finish. Easy assembly.
Choose this Starter Unit for a free standing single display or extend with Add-On Units to create a row of any length.
Global Industrial
Model # :WB613139
Global Industrial™ Heavy Duty Tire Rack 3 Tier Starter 72"W x 18"D x 72"H
|
Questions & Answers (0)
Product Description
PRICE
$539.00
1
1
Available on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 18 in |
| Height | 72 in |
| Level Weight Capacity | 2750 lbs |
| Mounting Hole Diameter | 5/16 in |
Product Details
| Assembly Required | Yes |
| Type | Heavy Duty Tire Rack Starter |
| Color | Gray |
| Number of Levels | 3 Tier |
| Material | Steel |
| Manufacturers Part Number | 613139 |
| Brand | Global Industrial |
| Tire Capacity | 27 |