Customers Also Viewed
Titanium Bonded jaws are 3x harder than steel and will stay sharper longer. Resists corrosion & adhesives. Comfort grip handles. Long-life spring. This wire cutter spring assists to reduce fatigue and is designed to cut wire, rope & line.
Weights & Dimensions
- Length of Cut 3/4 in
- Length 7 in
- Overall Length Range 7 to 7-15/16"
- Blade Length 1-1/4 in
Product Details
- Handle Material Plastic
- Country of Origin China
- Handle Type Plastic Dipped
- Type Cable & Wire Cutting
- Jaw Shape Diagonal
- Handle Color Family Gray
- Insulated No
- Brand Clauss
- Wire Cutter Yes
- Style Titanium Bonded
- Manufacturers Part Number 18429
- Handle Style Plastic Dipped
- Spring Loaded Yes
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: August 23, 2018
-
Reviewer: Anonymous
Date: April 28, 2017
Your review:
The 7 inch Ti wire cutter is super tough and cuts great. I was able to cut zip ties, electical wire and even coat hangers with them The handles are comfortable and non-slip and they open just wide enough to grasp without ant trouble. They're built well and appear to be very durable. -
Reviewer: Anonymous
Date: April 19, 2017
Your review:
I got this wire cutter because my son had damaged my old one. Let me tell you, this is a quality made wire cutter. It is hefty, but comfortable at the same time. The spring assist makes using the tool much easier that my old wire cutters that did not have this feature. -
Reviewer: Anonymous
Date: April 16, 2017
Your review:
These worked Great!! And, yet again....came just in time to re-do wiring that needed done! Sharp, clean cuts every time! The softer handles made it very comfortable cutting the thicker wire too. I would....and have already....recommended to friends!! Great product!! -
Reviewer: Anonymous
Date: April 13, 2017
Your review:
Love this thing! It cuts very well. I've used it on smaller wire and even plastic things like zip ties and it eats them up. Being spring loaded makes it easy to use one handed as well. I've never used spring loaded wire cutters before but now I wish I had some much sooner. -
Reviewer: Anonymous
Date: April 13, 2017
Your review:
I do a lot of wire cutting in crafts; making jewelry and such items. The smaller wire cutters are nice but do not last long and soon the edge on the wire is a mess with dulled tools made of smaller sizes. I love these, simple as that. They are staying sharp much longer, the blades are amazing. The spring is solid and does reduce the amount of fatigue my hand would receive otherwise. Not sure I like the appearance of the spring design but it does works wonderfully. I have not used these to cut rope or line but these do work great on various crafting wires. I can see using these on a regular basis with the expectation that they will withstand continuous use. The size, 7.25" I thought might be a little too big for my smaller hands, but I am very happy with how they fit in my hands comfortably. As with all Clauss items I have attained, I must really admit I love the grips on the handles. They are never too thick, or squishy, or over foamed. They are comfortable, non-slipping and do not seem to peel from overuse. Its just kind of nice and I really noticed it on the wire cutters. Very pleased. I intend to use these for a good long while; as long as I can keep my husband from taking them. -
Reviewer: Anonymous
Date: April 08, 2017
Your review:
This wire cutter is great for cutting all different kinds of wires. I really love to have it around to use when I'm doing DIY stuff around the house or yard. The only thing I noticed is when I use extreme pressure or force, the spring pops out.
There are 1 questions and 1 answer for this product.
-
Can you tell me if this is a flush cut wire cutter, or if it has a bevel on both sides like most wire cutters?
Question Asked By: LYNZI, March 21, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Lynzi, This model has a bevel on both sides. Thank you for your interest in our product!
-

Clauss 18429 7" Titanium Bonded Wire Cutting Diagonal Plier
$22.0
- Product Information
- Customer Review
- Product Q&A
- Accessories