NMC TM18J Traffic Sign, 10 MPH Speed Limit Sign, 24" X 18", White/Black
Write a Review
|
Questions & Answers (0)
Product Description
Traffic Signs; In 2008, MUTCD released a new regulation for traffic signs requiring an upgrade in retroreflectivity. In additional to these reflective traffic signs, additional sizes and materials are available for facility and private road use.
PRICE
$101.44
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 24 in |
| Thickness | .08 in |
Product Details
| Assembly Required | No |
| Sign Legend | Speed Limit 10 |
| Mounting Location | 2 Center Post Holes |
| Material | Aluminum |
| Description | Traffic Sign |
| Legend Heading | Notice |
| Color | White/Black |
| Manufacturers Part Number | TM18J |
| Brand | Accuform |