NMC TM228J Traffic Sign, Shipping & Receiving, 18" X 24", White/Black
|
Questions & Answers (0)
Product Description
In 2008, MUTCD released a new regulation for traffic signs requiring an upgrade in retroreflectivity. In additional to these reflective traffic signs, additional sizes and materials are available for facility and private road use.
PRICE
$100.24
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 18 in |
| Thickness | .08 in |
Product Details
| Sign Legend | Shipping & Receiving |
| Mounting Location | 2 Center Post Holes |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Traffic Sign |
| Legend Heading | Notice |
| Color | White/Black |
| Manufacturers Part Number | TM228J |
| Brand | Accuform |