Transforming Technologies TM332000, Tray Liner, 24" x 16" x 0.06", Royal Blue
Write a Review
|
Questions & Answers (0)
Product Description
The ESD tray liners are used to line the surface of process trays to keep items protected and from sliding around. ESD Trays and conductive trays are designed for the packaging and storage of small electronic parts, circuit boards, pcb, pcba, & electronic components. ESD rubber provides a better path-to-ground and cushion versus the hard surface of the conductive tray. The economical dual layer rubber material is cut to fit inside a 16×24 process tray.
The ESD tray liner has a dissipative top layer and a conductive bottom layer. The liner is 0.060" thick and is standard in light blue with royal blue, green and gray available.
Meets or exceeds requirements of ANSI/ESD S20.20. RoHS compliant.
The ESD tray liner has a dissipative top layer and a conductive bottom layer. The liner is 0.060" thick and is standard in light blue with royal blue, green and gray available.
Meets or exceeds requirements of ANSI/ESD S20.20. RoHS compliant.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 16 in |
| Weight | 1 lbs |
| Thickness | 0.06 in |
Product Details
| Assembly Required | No |
| Type | Tray Liner |
| Color | Royal Blue |
| Series | TM332000 |
| Accessory Type | Tray Liner |
| Material | Rubber |
| Manufacturers Part Number | TM332000RB |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/ESD S20.20 |