Nexel® Chrome To Go Rack - 4 Wire Shelves, Dividers & Ledges - 24"W x 18"D x 63"H
Organize your pick up orders. Keep your orders separated by customer. Rack consists of 4 posts, 4 shelves, plastic shelf clips, ledges, dividers, document holder, basket, and glove holder (sold separately).
Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved. Limited One Year Warranty in dry application and usage.
Nexel
Model # :WBB2370671
Nexel® 4 Shelf, Chrome To Go Wire Shelving Unit, 24"W x 18"D x 63"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Backordered, expected around 01/09/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 63 in |
Product Details
| Assembly Required | Yes |
| Type | To-Go Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Chrome |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | TG18244C |
| Unit Type | Standard |
| Number of Wire Shelves | 4 |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |