SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender GSW-11 Toggle, SPST 20a 125vac, O/F

Gardner Bender GSW-11 Toggle, SPST 20a 125vac, O/F

Item #: WBB524692

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender GSW-20 Toggle Switch Cover - 2 pk.

Gardner Bender GSW-20 Toggle Switch Cover - 2 pk.

Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White

Bryant BRY5266NP TECHSPEC® Straight Blade Plug, 15A, 125V, Black/White

Gardner Bender GSW-22 Push On / Norm Off, SPST 6a 120vac

Gardner Bender GSW-22 Push On / Norm Off, SPST 6a 120vac

Gardner Bender Gsw-34 3-Speed Pull, Sptt 6a 125vac, F/O/O/O

Gardner Bender Gsw-34 3-Speed Pull, Sptt 6a 125vac, F/O/O/O

Gardner Bender GSW-39 Three Speed Pull, SPTT, 6a 125vac, F/O/O/O

Gardner Bender GSW-39 Three Speed Pull, SPTT, 6a 125vac, F/O/O/O

Gardner Bender Gsw-33 2-Speed Pull, Spdt 6a 125vac, F/O/O

Gardner Bender Gsw-33 2-Speed Pull, Spdt 6a 125vac, F/O/O

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Forklift Fork Tine Extension 5"W x 72"L - Pair

Global Industrial™ Forklift Fork Tine Extension 5"W x 72"L - Pair

Universal Forklift Side Mirror 16TA29008

Universal Forklift Side Mirror 16TA29008

Heavy Duty Magnetic Bases, MAGNET SOURCE 07223 - Pkg Qty 6

Heavy Duty Magnetic Bases, MAGNET SOURCE 07223 - Pkg Qty 6

Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )

Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )

Leviton OSC05-M0W Ceiling Mount Occupancy Sensor, Multi-Technology, Self-Adjusting, White

Leviton OSC05-M0W Ceiling Mount Occupancy Sensor, Multi-Technology, Self-Adjusting, White

Toggle, SPST 20a 125vac, O/F

Features
  • Versatile toggle switch family with multiple position configurations.
  • Available in single or double pole.
  • Perfect for industrial equipment or emergency lighting.
  • 1/2" mounting hole required.

Product Details

  • Toggle Positions ON - OFF
  • Brand Gardner Bender
  • Terminal Type Screw
  • Rating 3/4 HP 125-250v AC
  • Poles Single Pole / Single Throw
  • Manufacturers Part Number GSW-11

Compliance & Certifications

  • Certifications US UL Listed; CSA Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender GSW-11 Toggle, SPST 20a 125vac, O/F

Gardner Bender GSW-11 Toggle, SPST 20a 125vac, O/F

Item #: WBB524692

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant