Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




THEWORKS

Model # :WBB3076438

MPN #: PL171205

THEWORKS® Toilet Auger - 3'

Product Description
  • Vinyl guard protects porcelain during use
  • Non-slip handle with ergonomic grips
  • Clip to secure cable during storage
  • Reusable after cleaning and drying
  • Spring wire resists kinking and rusting
  • Use eye protection and gloves during use or while observing


PRICE
$9.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

ApplicationToilet
Manufacturers Part NumberPL171205
Cables Included3' x 3/8"
TypeToilet Auger
DescriptionToilet Auger - 3'
BrandTHEWORKS