Bradley Toilet Partition Door Pull Kit, Zamak, Baked Enamel - HDWT-Z0138
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Mills Toilet Partition Door Pull Kit. Includes mounting hardware. Requires T27 Torx Bit. Not included in kit but can be ordered separately. Used with powder coated or stainless steel material with 1" thick panels, 1" thick doors, and 1-1/4" thick pilasters
PRICE
$34.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-2/3 in |
| Width | 5/8 in |
| Height | 1 in |
| Panel Or Post Size | 1" |
Product Details
| Type | Door Hardware |
| Material | Zamak |
| Package Quantity | 1 |
| Description | Door Pull Kit |
| Color | Baked Enamel |
| Compatible Partition Part/Model Number | Powder Coated/ Stainless Steel |
| Manufacturers Part Number | HDWT-Z0138 |
| Brand | Bradley Corporation |