Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB181458

MPN #: TG6404

Cambro TG6404 - Tong 6" Flat, Red - Pkg Qty 12

|
Questions & Answers (0)
PRICE
$20.28Sold in packages of 12 / $1.69ea
was $37.80
Save $17.52 (46.35%)
Usually ships in 21 to 24 days
Cambro TG6404 - Tong 6" Flat, Red

Red colored Flat Grip Tong is made from a durable heat resistant material that withstands temperatures up to 300°F (149°C). It is ideal for serving cold and hot food, even from steam tables. The Clear tong is made from virtually unbreakable polycarbonate, which is safe to 210°F (99°C).

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.