Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Cambro 6TGS135 - Tong 6" Scallop, Clear - Pkg Qty 12

Model #: WBB181444

MPN #: 6TGS135

Cambro 6TGS135 - Tong 6" Scallop, Clear - Pkg Qty 12

|
Questions & Answers (0)
PRICE
$19.68  Sold in packages of 12 / $1.64 ea
was $39.60
Save $19.92 (50%)
Usually ships in 2 to 5 days
Clear Scallop Grip Tongs easily grasp hard to hold items such as salad greens and tomatoes. Scallop Tongs feature an ergonomic design and secure finger grip.

1
1
Easy online or call-in returns.