Tool Chests & Cabinets
Constructed from durable materials, tool chests and cabinets efficiently organize tools and small parts for manufacturing, maintenance, automotive repair, and other uses. Tool chests feature a hinged top lid, while tool cabinets are characterized by multiple gliding drawers. Equipped with durable casters, they provide convenient tool storage and access on-the-go. Available in various styles, including toolbox hutches designed to hang above workspaces and modular middle or top tool chests that can sit atop existing tool storage cabinets.
Most Relevant

Portable Tool Stations w/Tool Sets
| Compare | Image | Brand | Width | Height | Depth | Number of Drawers | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Gearwrench | 72 in | 67 in | 30 in | 17 | Orange/Black | WBB3799116 | $29,999.00 | ||
![]() | Gearwrench | 52 in | 71 in | 18 in | 20 | Orange/Black | WBB3799114 | $14,999.00 | ||
![]() | Gearwrench | 72 in | 50 in | 24 in | 18 | Orange/Black | WBB3799115 | $24,999.00 |
Light Duty Rolling Tool Cabinets

Our light-duty rolling tool cabinets provide durable storage and organization for tools in a compact, mobile design. These heavy-gauge steel tool cabinets feature drawers with aluminum pull handles and ball-bearing slides and have roller-bearing casters for mobility. Units have a corrosion-resistant powder coat finish and come with a high-security lock. Colors and dimensions vary by model.
Showing 1-10 of 20 results
Heavy Duty Rolling Tool Cabinets

Our heavy-duty rolling tool cabinets are a rugged and durable tool storage solution for garages, workshops, and other industrial settings. These tool cabinets feature a heavy-gauge steel body and a corrosion-resistant powder coat finish for long-lasting service in harsh conditions. Heavy-duty rolling tool cabinets come with roller-bearing casters and sturdy tubular side handles for easy steering.
Showing 1-10 of 54 results
Industrial Duty Rolling Tool Cabinets

Our industrial-duty rolling tool cabinets are designed to provide durable tool storage that can withstand even the harshest work environments. These rugged rolling toolboxes feature a heavy-gauge steel body, a corrosion-resistant powder-coat finish, and durable roller-bearing casters. Industrial-strength drawers have aluminum pull handles, a high-security lock, and raised edges to retain contents.
Showing 1-10 of 90 results
Rolling Tool Cabinet & Top Tool Chest Combinations

Our rolling tool cabinet and top tool chest combinations provide convenient tool storage and organization for garages and other industrial settings. Rolling tool cabinets are constructed with heavy-gauge steel for years of impact-resistant strength and have durable casters for mobility. Top tool chests feature recessed handles and full-extension ball-bearing slides. Color and size vary by product.
Mobile Toolbox Workbenches

Our mobile toolbox workbenches provide a durable work surface and convenient tool storage for workshops, garages, and other industrial workspaces. Made with industrial-strength steel, these rolling workbench toolboxes feature full-extension drawer slides for easy tool access. Two rigid casters and two swivel casters with brakes provide mobility and stability. Models available have 5-22 drawers.
Showing 1-10 of 12 results
Middle & Top Tool Chests

Our middle and top tool chests provide convenient storage to keep garages and other industrial facilities organized. These tool chests feature steel construction for long-lasting durability in harsh conditions and a powder-coat finish to resist corrosion, stains, and scratches. Middle and top tool chests have drawers with full-width aluminum handles and full-extension slides.
Showing 1-10 of 36 results
Toolbox Hutches

Our toolbox hutches provide convenient tool organization and a durable work surface for garages, workshops, and other industrial settings. These tool hutches have a textured finish and weather stripping to prevent corrosion and moisture. Toolbox hutches feature a power tool rack, built-in power strip, ratchet drivers, socket pegs, extension slots, and more. Colors and sizes vary by product.
Showing 1-10 of 17 results
Machinist Tool Boxes

Our machinist tool boxes provide secure storage for tools and supplies to keep garages and other industrial workspaces organized. Made with steel for long-lasting durability, these machinist chests feature a tubular lock, carry handle, and corrosion-resistant powder coat finish. Tool boxes come with anywhere between 2 to 11 drawers that have adjustable dividers, wool felt lining, and spring clips.
Side Cabinets, Lockers & Add-ons

Our side cabinets, lockers, and other add-ons are a great way to expand the storage space of existing toolboxes in garages and other industrial workspaces. Toolbox side lockers and cabinets mount to tool cabinets to provide additional storage for tools and equipment. Side cabinets and lockers are made with durable steel and have a powder-coat finish for scratch, stain, and corrosion resistance.
Showing 1-10 of 31 results
Toolbox Organization

Our toolbox organization units are designed to help maximize tool storage space and keep tools easily accessible. Toolbox drawer organizers fit in existing toolboxes and feature compartments that allow you to separate, sort, and arrange tools. Round corners provide easy access to small stored items within sections. These toolbox organizers are made with durable materials like heavy-duty plastic.
Showing 1-10 of 24 results
Stainless Steel Work Surface Toolbox Covers

Our stainless steel work surface toolbox covers are designed to protect and enhance your workspace. These covers fit on top of toolboxes to provide a durable work surface in garages, assembly lines, and other industrial settings. Constructed with heavy-duty stainless steel, these toolbox work surfaces are corrosion-resistant and can be easily installed or mounted with optional pre-drilled holes.
CNC Tool Carts & Holders

Our CNC tool carts and holders are used to organize and maintain your inventory of CNC tools in industrial settings. Made with durable steel, these CNC tool carts feature casters for mobility and hold Taper 30, 40, and 50 with up to 32 tool holders. Other CNC tool storage solutions available include storage racks that can hold up to 128 stronghold tooling pieces.
Tool Trolleys

Our tool trolleys are a portable storage solution for workshops, maintenance facilities, and other industrial settings. Tool trolleys come with up to three perforated or louvered panels, or are available as just the cart frame without panels. These trolleys feature four casters, mounted end handles, and a textured gray paint finish. Most tool trolleys have weight capacities of 330 lbs.

Portable Workstation



















