Clearance
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® Tool Set For K-380/3800 Drum Machines, 3/8" Auger, "C" Cutter, Spade Cutter, Pin Key

RIDGID® Tool Set For K-380/3800 Drum Machines, 3/8" Auger, "C" Cutter, Spade Cutter, Pin Key

Item #: WBB861812

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

RIDGID® Spiral Cutter, 2" For Model K-380 & K-3800 Drum Machines

RIDGID® Spiral Cutter, 2" For Model K-380 & K-3800 Drum Machines

RIDGID 43647 Inner Core Cable, 100'L x 5/8"W Cables For Use W/k-6200, K-750, & K-7500 Drum Machines

RIDGID 43647 Inner Core Cable, 100'L x 5/8"W Cables For Use W/k-6200, K-750, & K-7500 Drum Machines

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

RIDGID® K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 6.7AMPS, 1/3HP, 75L x 3/8"W Cable

RIDGID® K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 6.7AMPS, 1/3HP, 75L x 3/8"W Cable

RIDGID®K-30 Auto-Clean With MAXCORE™ Cable, 30'L x 1/4"Dia. Cable, 3/4", 1-1/2" Line Cap.

RIDGID®K-30 Auto-Clean With MAXCORE™ Cable, 30'L x 1/4"Dia. Cable, 3/4", 1-1/2" Line Cap.

General Wire KR-D-WC Kinetic Water Ram Manual Drain Cleaner W/Case

General Wire KR-D-WC Kinetic Water Ram Manual Drain Cleaner W/Case

RIDGID® K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 6.7AMPS, 1/3HP, 75'L x 1/2"W Cable

RIDGID® K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 6.7AMPS, 1/3HP, 75'L x 1/2"W Cable

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End

General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

RIDGID® Tool Set For K-380/3800 Drum Machines, 3/8": Auger Bulb, "C" Cutter, Spade Cutter, Pin Key

Tool Set (3/8"- K-380) T-202 Bulb Auger, T-205 "C" Cutter, T-211 Spade Cutter, A-13 Pin Key. Fits C-31IW, C-32IW, C-33IW, C-44IW and C-45IW

Product Details

  • For Use With K-380 & K-3800 Drum Machines
  • Brand RIDGID
  • Series T-260
  • Warranty Lifetime
  • Manufacturers Part Number 49002
  • Includes 3/8" Auger Bulb,C" Cutter, Spade Cutter, Pin Key
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Tool Set For K-380/3800 Drum Machines, 3/8" Auger, "C" Cutter, Spade Cutter, Pin Key

RIDGID® Tool Set For K-380/3800 Drum Machines, 3/8" Auger, "C" Cutter, Spade Cutter, Pin Key

Item #: WBB861812

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    RIDGID® Tool Set For K-380/3800 Drum Machines, 3/8" Auger, "C" Cutter, Spade Cutter, Pin Key

    RIDGID® Tool Set For K-380/3800 Drum Machines, 3/8" Auger, "C" Cutter, Spade Cutter, Pin Key

    Price: $46.24

    Best Price: $16.00

    You Save: $30.24

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant