Explore the possibilities in storage of this shop desk unit. The features include a slide-out shelf and 4 drawers; each having a weight capacity of 203 lbs. The drawers measure 13"W x 24"D x 3"H. There is a lower storage cabinet for heavy duty tools or binders. The slope top and paper compartment come standard. This product has a limited warranty of 1 year.
StrongHold Shop Desk Combo, 36"W x 28"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,209.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 28 in |
| Height | 54 in |
| Weight | 531 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Base |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Number of Drawers | 4 |
| Writing Surface | Sloped |
| Style | Cabinet, Compartment, Drawer, Shelf |
| Number of Doors | 2 |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Number of Compartments | 3 |
| Leg Type | Fixed |
| Manufacturers Part Number | 34-SD-DS-280-4DB-1SOS |
| Number of Cabinets | 2 |
| Number of Fixed Shelves | 1 |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |