- 6" H&L Pad Remote Vacuum Geared Orbital Sander
- H & L Pad
- 3/16" (5 mm) Orbit Diameter
- Built-in Speed Control
- Lever Throttle
- Remote Vacuum
- Ergonomic 24-Position Indexable Grip
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Tools 6" Pad Remote Vacuum Geared Orbital Sander, Hook & Loop, 900 Rpm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$359.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 5 in |
| Weight | 4 lbs |
| Arbor Size | 5/16-24 |
| Air Inlet | 1/4 in |
| Pad Size | 6 in in |
| Max Wheel Diameter | 6 |
Product Details
| Max RPM | 900 rpm |
| RPM | 900 rpm |
| Type | Sander |
| CFM | 15 CFM |
| Horsepower | 45 HP |
| SCFM Use @ 90 PSI | 90 SCFM |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | HP Geared Orbital Sander At 900 RPM Remote Vacuum w/Hook And Loop Pad |
| Package Quantity | 1 |
| Manufacturers Part Number | GO459-60SRH |
| Free Speed | 900 rpm |
| Exhaust | Rear |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |