- 0.6 hp, 2500 rpm High Torque Rapid Reverse Positive Clutch Pistol Grip Screwdriver
- Comfort Grip
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Tools .6Hp Ht Rr Pos Clutch Standard, 2500
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$449.95
1
1
Ships in 62 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-13/16 in |
| Weight | 2 lbs |
| Max Torque | 40 lb-in |
| Working Torque | 40 |
Product Details
| RPM | 2500 rpm |
| Horsepower | 0.6 HP |
| Chuck Type | Quick Charge |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Screwdriver w/Positive Clutch |
| Pressure | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SSD6P25PSRR |
| Average CFM | 25 |
| Free Speed | 2500 rpm |
| Exhaust | Side |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |