- 1 hp, 1200 rpm Rapid Reverse Adjustable Clutch Inline Screwdriver
- Lever Start
- Rear Exhaust
- Suspension Bail
- 1/4" Quick Change
- 1/4" NPT Air Inlet Size
- 1/4" (6 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Clutch Adjustment Wrench
- Includes Applicable Clutch Springs
- External Clutch Adjustment
- Reversible
Sioux® Tools Adjustable Clutch Inline Standard 12000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$829.00
1
1
Ships in 125 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/16 in |
| Weight | 3 lbs |
| Working Torque | 120 |
Product Details
| RPM | 1200 rpm |
| Horsepower | 1 HP |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Pressure | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SSD10S12AC |
| Average CFM | 30 |
| Free Speed | 1200 rpm |
| Exhaust | Rear |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |