Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux

Model # :WBB3792706

MPN #: SSD10P20P

Sioux® Tools Medium Torque Clutch

Product Description
Features:
  • 1 hp, 2000 rpm Medium Torque Clutch Pistol Grip Screwdriver
  • 1/4" Quick Change
  • Comfort Grip
  • CE Compliant
  • 1/4" NPT Air Inlet Size
  • 3/8" (10 mm) Recommended Hose Size
  • Performance rated @ 90 psig (6.2 bar) air pressure


PRICE
$429.95

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16 in
Weight2 lbs
Chuck Size1/4 in
Max Torque70 lb-in
Working Torque70

Product Details

RPM2000 rpm
CFM30 CFM
Horsepower1 HP
Chuck TypeQuick Charge
Air Inlet Thread Size (NPT)1/4 in
Tool TypeClutch Pistol Grip Screwdrivers
Pressure90 psi
ChuckQuick Change
Made in the USAYes
Manufacturers Part NumberSSD10P20P
Average CFM30
Free Speed2000 rpm
ExhaustSide
BrandSioux

Warranty

Warranty1 yr