- 0.7 hp 7" Right Angle Sander 6000 rpm
- Lockoff lever throttle
- Support handle can be mounted on either side
- Rear Exhaust
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Backing Pad for 7" (175 mm) abrasives, Spindle Wrenches
Sioux®Tools RA Sander 7In, 0.7Hp, 6000RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$489.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Weight | 3 lbs |
| Spindle Size | 5/8-11 |
| Arbor Size | 5/8-11 |
| Air Inlet | 1/4 in |
| Max Wheel Diameter | 7 |
| Pad Size | 7 in in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| SCFM Use @ 90 PSI | 35 SCFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | 5287C |
| Free Speed | 6000 rpm |
| Exhaust | Rear |
| Brand | Sioux |
| Max RPM | 6000 rpm |
| RPM | 6000 rpm |
| Type | Sander |
| Horsepower | 0.7 HP |
| Color | Black |
| Tool Type | Sander |
| Description | Angle Sander |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |