- 0.4 hp, 500 rpm Pistol Grip Rapid Reverse Torque Control Screwdrivers
- Push To Start
- Rapid Reverse
- Shuts Off When Reached Torque
- #1 Phillips Clutch Adjustment
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Includes Applicable Clutch Springs
Sioux® Tools TC Screwdriver, 0.4HP, 500 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$939.00
1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-13/16 in |
| Weight | 2 lbs |
| Working Torque | 50 |
Product Details
| RPM | 500 rpm |
| CFM | 20 CFM |
| Horsepower | 0.4 HP |
| SCFM Use @ 90 PSI | 20 SCFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Screwdrivers |
| Pressure | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SSD4P5TCRR |
| Average CFM | 20 |
| Free Speed | 500 rpm |
| Exhaust | Handle |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |