Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Devcon® 60 Sec. Inst-N® Epoxy, 21245, 25ml Syringe

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Devcon® 60 Sec. Inst-N® Epoxy, 21245, 25ml Syringe

Item #: WBB967530

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Devcon® 60 Sec. Inst-N® Epoxy, 21245, 25ml Syringe

A super-fast, clear, non-shrinking general purpose epoxy that provides instant adhesion. Complete with a Blue Dye Indicator, the blue color disappears when epoxy is thoroughly mixed. Water Resistant. Fills gaps. Useful for repair of toys, appliances, furniture, jewelry and more.

For Use On:
  • Metal
  • Wood
  • Glass
  • Ceramic
  • Fiberglass
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTION60 Second Epoxy
    • COLOR--
    • SIZE.84 Oz. (25ml) Syringe, Carded
    • MANUFACTURER PART NUMBER21245
    • WATER RESISTANTY
    • TEMPERATURE RESISTANCE-40°F to 200°F
    • SET TIME2-5 Minutes
    • HANDLING TIME30-60 Seconds
    • CURE TIME1 Hour
    • COMPRESSIVE STRENGTH1250 PSI
    • BRANDDevcon®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!