Take 15% off your entire order!

Offer applied at checkout

DAP® DYNAFLEX ULTRA™ Advanced Exterior Sealant - 10.1 oz., Clay - 7079818214 - Pkg Qty 12

DAP® DYNAFLEX ULTRA™ Advanced Exterior Sealant - 10.1 oz., Clay - 7079818214 - Pkg Qty 12

Item #: WBB2321424

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.60 ea.

Price: $67.20 / Pkg of 12

Save $3.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

DAP® DYNAFLEX ULTRA™ Advanced Exterior Sealant - 10.1 oz., Clay - 7079818214

Formulated with innovative Weather Max Technology™ to resist UV fading, chalking, crumbling, cracking and dirt build up. It also has a lifetime mold, mildew and algae resistance guarantee, so the sealant stays looking clean and new. DYNAFLEX ULTRA™ has strong adhesion to common building materials and stays permanently flexible for a long-lasting, weatherproof seal. Water cleanup. Meets ASTM C920, Class 35 and complies with AAMA 802.3 Type 1, AAMA 803.3 Type 1 and AAMA.808.3 Type 1. VOC compliant. Exterior/interior use.

Product Specifications

  • COLOR FINISHClay
  • BRANDDAP Products
  • STANDARD PACK SIZE12
  • DESCRIPTIONAdvanced Exterior Sealant
  • SIZE10.1 oz
  • MANUFACTURERS PART NUMBER7079818214
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DAP® DYNAFLEX ULTRA™ Advanced Exterior Sealant - 10.1 oz., White - 7079818211 - Pkg Qty 12

Item #: B2321427

Not Yet Rated

Usually ships in 2 to 5 days

$67.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DAP® DYNAFLEX ULTRA™ Advanced Exterior Sealant - 10.1 oz., Clay - 7079818214 - Pkg Qty 12

DAP® DYNAFLEX ULTRA™ Advanced Exterior Sealant - 10.1 oz., Clay - 7079818214 - Pkg Qty 12

Item #: WBB2321424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant