Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupont Kitchen & Bath Sealant W/Teflon, 07821, Clear, 10.1 Oz - Pkg Qty 12
See all 5 items in product family

Dupont Kitchen & Bath Sealant W/Teflon, 07821, Clear, 10.1 Oz - Pkg Qty 12

Item #: WBB969543

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.68 each

Sold in packages of 12

Price: $44.16

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
DuPont Kitchen & Bath Sealant W/Teflon, 07821, Clear, 10.1 oz

A premium acrylic adhesive sealant ideal for use in kitchen and bathroom applications. Made with DuPont™ Teflon® for outstanding mold and mildew resistance. Repels stain and dirt

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHClear
    • STANDARD PACK SIZE12
    • DESCRIPTIONKitchen & Bath Sealant W/Teflon
    • SIZE10.1 oz
    • MANUFACTURER PART NUMBER07821
    • BRANDDuPont®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!