Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Devcon® Flow-Mix® Cold Weld Epoxy Syringe, 24445, 14ml Syringe

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Devcon® Flow-Mix® Cold Weld Epoxy Syringe, 24445, 14ml Syringe

Item #: WBB967592

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 4.82

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Devcon® Flow-Mix® Cold Weld Epoxy Syringe, 24445, 14ml Syringe

An easy alternative to welding and soldering. Can be drilled, tapped, machined, filed, sanded and painted when fully cured. State-of-the-art syringe automatically mixes epoxy hardener and resin during application. Eliminates hand mixing, messy clean up and the difficulty of applying to your surface. Comes with two Instant-Mix nozzles.

For Use On:
  • Steel
  • Copper
  • Aluminum
  • Bronze
  • Metal
  • Iron
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONCold Weld Epoxy
    • COLORGray
    • SIZE.47 Oz. (14ml) Syringe, Carded
    • MANUFACTURER PART NUMBER24445
    • TEMPERATURE RESISTANCE40°F to 200°F
    • SET TIME8-10 Minutes
    • HANDLING TIME4-5 Minutes
    • CURE TIME1 Hour
    • COMPRESSIVE STRENGTH1500 PSI
    • BRANDDevcon®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Epoxy

Your review: Works well in the mixing tube. Has a spare so no need for cleanup

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!