Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Devcon® Plastic Steel® Epoxy (S-6), 62345, 25ml Syringe

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Devcon® Plastic Steel® Epoxy (S-6), 62345, 25ml Syringe

Item #: WBB967614

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 4.64

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Devcon® Plastic Steel® Epoxy (S-6), 62345, 25ml Syringe

Devcon® Plastic Steel® Epoxy is a two part, fast curing, high strength, general purpose epoxy. A cold welding compound, when fully cured it can be drilled, threaded, machined, tapped or filed. This product does not contain steel. Fills holes, repairs cracks. Use on all types of metals. Repairs broken furniture, tools, appliances, toys, autos and much more.

For Use On:
  • Metal
  • Iron
  • Steel
  • Stainless Steel
  • Brass
  • Pewter
  • Aluminum
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONEpoxy
    • COLORBlack
    • SIZE.84 Fl. Oz. (25ml) Syringe, Carded
    • MANUFACTURER PART NUMBER62345
    • WATER RESISTANTY
    • TEMPERATURE RESISTANCE200°F Constant; 250°F Intermittent
    • SET TIME4-6 Hours
    • HANDLING TIME60 Minutes
    • CURE TIME16-24 Hours
    • COMPRESSIVE STRENGTH2600 PSI
    • BRANDDevcon®

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Works as expected

Your review: Let it dry as instructed and it works great.

Pros: Works as advertised.

Is this review helpful?

Good quality for a good price

Your review: It is the item we need, we like the availability and the price.

Pros: Quick trunaround

Cons: None

Is this review helpful?

Devcon Plastic Steel epoxy

Your review: I said to myself "this stuff will never work" have never been so wrong in my life, rock solid bond on an extremely loose joint.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!