Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaChem® Plastic Welder™ Flow-Mix®, 47829, 14ml Syringe

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

VersaChem® Plastic Welder™ Flow-Mix®, 47829, 14ml Syringe

Item #: WBB967553

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.20

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
VersaChem® Plastic Welder™ Flow-Mix®, 47829, 14ml Syringe

Plastic Welder™ is a strong structural adhesive formulated for bonding dissimilar materials and unprepared metals. Non-sagging formula. Minimal surface preparation required. Once cured, the bond is resistant to weathering, humidity and wide temperature variations.

For Use On:
  • Hard Plastics
  • Metal
  • Concrete
  • Glass
  • Ceramic
  • China
  • Acrylic
  • ABS
  • Vinyl
  • Fiberglass
  • Wood
  • Styrene
  • Corian
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONAdhesive
    • COLORCream
    • SIZE.47 Oz. (14ml) Syringe, Carded
    • MANUFACTURER PART NUMBER47829
    • WATER RESISTANTY
    • TEMPERATURE RESISTANCE-40°F to 200°F
    • SET TIME10-15 Minutes
    • HANDLING TIME4-5 Minutes
    • CURE TIME24 Hours
    • COMPRESSIVE STRENGTH3500 PSI
    • BRANDVersaChem®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!