Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaChem® Super Blue® Silicone, Low Volatile, 61309, 3 Oz. Tube

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

VersaChem® Super Blue® Silicone, Low Volatile, 61309, 3 Oz. Tube

Item #: WBB967542

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.58

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
VersaChem® Super Blue® Silicone, Low Volatile, 61309, 3 Oz. Tube

Super Blue® Silicone is a high performance, single component, moisture curing RTV (room temperature vulcanizing) silicone gasketing material that cures into a strong, silicone rubber that maintains long term durability and flexibility. Super Blue® Silicone is a non-slumping, paste-like consistency which cures when exposed to moisture in the air. Excellent for filling gaps, use for sealing, bonding weatherproofing and caulking applications. Forms a tough, flexible silicone rubber gasket that resists aging, weathering; will not harden, shrink or crack.

For Use On:
  • Gaskets on Valve Covers
  • Water Pumps
  • Oil Pans
  • Rear End Covers
  • Thermostats
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONGasket Sealant Silicone
    • COLORBlue
    • SIZE3 Oz. (85g) Tube, Carded
    • MANUFACTURER PART NUMBER61309
    • WATER RESISTANTY
    • TEMPERATURE RESISTANCE-65°F to 400°F (Continuous): -65°F to 600°F (Intermittent)
    • SET TIME8-10 Minutes
    • CURE TIME12-24 Hours
    • COMPRESSIVE STRENGTH310 PSI
    • APPROVALSO.E.M. Approved
    • BRANDVersaChem®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed