Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Devcon® Super Glue, 29005, 2-2g Tubes

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Devcon® Super Glue, 29005, 2-2g Tubes

Item #: WBB967532

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.29

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Devcon® Super Glue, 29005, 2-2g Tubes

Super fast, Super strong...bonds in seconds. Super Glue comes in an easy to use metal tube. No more spilling or overflow. One drop per square inch holds over a ton. A medium-viscosity general purpose cyanoacrylate adhesive that provides a fast, strong and permanent bond to almost all non-porous surfaces. Dries clear. Bonds in seconds.

For Use On:
  • Rubber
  • Metal
  • Glass
  • Ceramic
  • Wood
  • Hard Plastic
  • Jewelry
  • Fingernails
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONSuper Glue
    • COLORClear
    • SIZE(2) .7 Oz. (2g) Tubes, Carded
    • MANUFACTURER PART NUMBER29005
    • TEMPERATURE RESISTANCE180°F Maximum
    • CURE TIME1 Hour
    • COMPRESSIVE STRENGTH2500 PSI
    • BRANDDevcon®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed