discount codeFree shipping over 300

Applied at checkout

Steinel HG 350 ESD Precision Hot Air Tool

Steinel HG 350 ESD Precision Hot Air Tool

Item #: WBB892708

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $83.95

Quantity

Popular item in this category

Steinel HL 1620 S 2-Stage Professional Heat Gun

Ships same day.

Not Yet Rated

$103.95

Customers Also Viewed

STEINEL HG350ESD Precision Hot Air Tool

The HG 350 ESD brings hot air to where it's needed at any work place. The new hot air tool is easy to use, lightweight, and extremely comfortable to hold, thanks to its ergonomically shaped soft grip. It is the ideal tool for soldering, de-soldering, and heat-shrinking. Compact in design, it fits into any tool box or service case.

An integrated bright LED light illuminates even the darkest of work situations and acts as an "on" indicator. In stationary applications and noisy surroundings, this instantly lets you know what is happening. The molded rests integrated in the housing also add to safety by keeping the hot tool as a distance from the surface.

Features:
  • Targeted 3.5 CFM airflow
  • 750°F Temperature (930°F with included 1/4" / 7 mm Reducer)
  • LED light illuminates work area
  • Sleek, balanced design for comfortable long-term use
  • Compact, lightweight construction
  • Built-in security hanger for overhead suspension
  • ESD safe
  • LED serves as convenient "on" indicator
  • Safety rests help prevent surface contact with hot nozzle
  • "Thermo-Signal" temperature indicator

Product Specifications

  • MODELHG 350 ESD
  • AIR TEMPERATURES--
  • AMPS2.5
  • VOLTS120
  • BRANDSteinel®
  • DESCRIPTIONPrecision Hot Air Tool
  • WATTAGE300
  • MANUFACTURER PART NUMBER34735
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

UltraHEAT SV800 Dual Temperature Heat Gun

$41.95

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steinel HG 350 ESD Precision Hot Air Tool

Steinel HG 350 ESD Precision Hot Air Tool

Item #: WBB892708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top