discount codeFree shipping over 300

Applied at checkout

Steinel HL 1920 E Professional Heat Gun w/Multi Purpose Kit

Steinel HL 1920 E Professional Heat Gun w/Multi Purpose Kit

Item #: WBB892712

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $273.95

Quantity

Popular item in this category

Steinel HL 2020 E Professional Heat Gun w/ Multi-Purpose Kit

Usually ships in 5 to 8 days

Not Yet Rated

$285.95

Customers Also Viewed

Steinel HL 1920 E Professional Heat Gun w/ Classic Heat Gun Kit

Finished to a high level of quality with optimum weight balance and long life, the HL 1920 E heat gun is an absolute "must" for anyone attaching importance to quality. The multi-talented tool impresses with 1,500 watts of power, infinitely variable temperature adjustment from 120 to 1,150 °F and airflow control in three stages. And if it ever gets too hot when welding plastic or stripping paint, the automatic cut-out protects the tool from overheating.

Includes:
  • 9mm Reflector
  • 39mm Reflector
  • Welding Nozzle
  • Case
  • 14mm Reflector
  • 9mm Reducer
  • Welding Rod Assortment


Product Specifications

  • AIR TEMPERATURES120-1150°F
  • AMPS12.5
  • VOLTS120
  • BRANDSteinel®
  • DESCRIPTIONProfessional Heat Gun w/ Classic Heat Gun Kit
  • MANUFACTURER PART NUMBERHL 1920 E
  • WATTAGE1500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

UltraHEAT SV800 Dual Temperature Heat Gun

$41.95

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steinel HL 1920 E Professional Heat Gun w/Multi Purpose Kit

Steinel HL 1920 E Professional Heat Gun w/Multi Purpose Kit

Item #: WBB892712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top