discount codeFree shipping over 300

Applied at checkout

Steinel HL 2020 E Professional Heat Gun w/ Multi-Purpose Kit

Steinel HL 2020 E Professional Heat Gun w/ Multi-Purpose Kit

Item #: WBB892721

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $285.95

Quantity

Popular item in this category

Steinel HL 2020 E Professional Heat Gun w/ Plastic Welding Kit

Usually ships in 5 to 8 days

Not Yet Rated

$280.95

Customers Also Viewed

STEINEL HL 2020 E Professional Heat Gun w/ Multi-Purpose KitSTEINEL HL 2020 E Professional Heat Gun w/ Automotive Kit

HL 2020 E Heat Gun is microprocessor controlled and features an LCD display which enables temperature selection in 10°F increments. Exclusive DuraTherm™ heating element ensures even heat and product longevity. The HL 2020 E is suitable for applying shrink tubing/connectors, activating/softening adhesives, working heat sensitive materials and other applications requiring a specific temperature.

Features:
  • Microprocessor controlled
  • Duratherm™ Heating Element
  • LCD display
  • Ergonomically designed
  • Reduction nozzles are approved for use on Professional Heat Guns with electronic thermocouple control
Includes:
  • HL 2020 E Heat Gun
  • 9 mm Reflector
  • 14 mm Reflector
  • 39 mm Reflector
  • 9 mm Reducer
  • Plastic Welding nozzle
  • Overhead Hanger
  • Welding Rod Assortment: ABS, PP, PVC, LDPE, HDPE
  • Heavy Duty Case

Product Specifications

  • MODELHL 2020 E
  • AMPS13.3
  • AIR TEMPERATURES120-1150°F
  • VOLTS120
  • BRANDSteinel®
  • DESCRIPTIONProfessional Heat Gun w/ Multi-Purpose Kit
  • WATTAGE1500
  • MANUFACTURER PART NUMBER110051539
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

UltraHEAT SV800 Dual Temperature Heat Gun

$41.95

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steinel HL 2020 E Professional Heat Gun w/ Multi-Purpose Kit

Steinel HL 2020 E Professional Heat Gun w/ Multi-Purpose Kit

Item #: WBB892721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top