discount codeFree shipping over 300

Applied at checkout

Steinel HG 2320 E Professional Heat Gun w/ Deluxe Plastic Welding Kit w/Temp Scanner

Steinel HG 2320 E Professional Heat Gun w/ Deluxe Plastic Welding Kit w/Temp Scanner

Item #: WBB892725

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $428.95

Quantity

Popular item in this category

3M™ 471 Vinyl Tape 3" x 36 Yds 5.2 Mil Clear - 3/PACK

Ships same day.

Not Yet Rated

$334.95

Customers Also Viewed

Steinel HG 2320 E Professional Heat Gun w/ Deluxe Plastic Welding Kit w/Temp Scanner

HG 2320 E Programmable IntelliTemp™ Heat Gun features LOC Lockable Override Control™ of temperature and airflow output settings. LCD display enables temperature selection in 10°F increments. The HG 2320 E is ideal for use on electronics, aerospace, medical manufacturing and other applications requiring precision control.

Features:
  • Lockable override control
  • Variable temperature and airflow control
  • Duratherm™ heating element
  • HG 2320 E LCD is double insulated
  • Reduction Nozzles are approved for use on Professional Heat Guns with electronic thermocouple control
Includes:
  • HG 2320 E Heat Gun
  • TS 600
  • Welding Iron
  • 9 mm Reducer
  • 20 mm Reducer
  • 2 pcs Wire Mesh
  • 16 pcs ThermoFlex™ Rod
  • Temperature Guard
  • Guide Book
  • Heavy Duty Case

Product Specifications

  • MODELHG 2320 E
  • AIR TEMPERATURES120-1200°F
  • AMPS13.3
  • VOLTS120
  • BRANDSteinel®
  • DESCRIPTIONProfessional Heat Gun w/ Deluxe Plastic Welding Kit
  • WATTAGE1600
  • MANUFACTURER PART NUMBER110051535
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

UltraHEAT SV800 Dual Temperature Heat Gun

$41.95

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steinel HG 2320 E Professional Heat Gun w/ Deluxe Plastic Welding Kit w/Temp Scanner

Steinel HG 2320 E Professional Heat Gun w/ Deluxe Plastic Welding Kit w/Temp Scanner

Item #: WBB892725

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top