+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraHEAT 109412802 SV800 Dual Temperature Heat Gun
UltraHEAT heat guns are available in two different versions; a dual temperature model for general use and the fully featured SV803 that allows the user to control temperature and airflow. Both models are lightweight and easy to use, offer quick heat-up and ultra quiet operation. A variety of accessories and kit presentations make UltraHEAT extremely versatile and a great value for most intermittent applications.
Features:
UltraHEAT heat guns are available in two different versions; a dual temperature model for general use and the fully featured SV803 that allows the user to control temperature and airflow. Both models are lightweight and easy to use, offer quick heat-up and ultra quiet operation. A variety of accessories and kit presentations make UltraHEAT extremely versatile and a great value for most intermittent applications.
Features:
- Dual temperature heat gun for general use
- Choice of two temperature settings: 600°F and 900°F
- 1300 watt output
- UL and C-UL listed for safety
Product Specifications
- MODELSV800
- AIR TEMPERATURES600°/950°F
- AMPS10.8
- VOLTS120
- BRANDUltraHeat
- DESCRIPTIONDual Temperature Heat Gun
- WATTAGE1300
- MANUFACTURERS PART NUMBER109412802
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
UltraHEAT 110049723 SV800 Dual Temperature Heat Gun Kit
Item #: B892698
Not Yet Rated
Usually ships in 5 to 8 days
$54.95

UltraHEAT 109412802 SV800 Dual Temperature Heat Gun
$41.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories