Take 15% off your entire order!

Offer applied at checkout

UltraHEAT 109412902 SV803 Variable Temperature Heat Gun

UltraHEAT 109412902 SV803 Variable Temperature Heat Gun

Item #: WBB892699

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

UltraHEAT 109412902 SV803 Variable Temperature Heat Gun

Variable temperature heat gun with 3 airflow settings for maximum user control.

Features:
  • Temperature knob adjusts temperature up to 1000°F
  • 3 stage airflow switch: cool (140), low air, high air
  • Soft grip handle for comfortable operation
  • Powerful 1400 watt output
  • UL and C-UL listed for safety

Product Specifications

  • MODELSV803
  • AIR TEMPERATURES140-1050°F
  • AMPS11.7
  • VOLTS120
  • BRANDUltraHeat
  • DESCRIPTIONVariable Temperature Heat Gun
  • WATTAGE1400
  • MANUFACTURERS PART NUMBER109412902
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

UltraHEAT 110049725 SV803K Variable Temperature Heat Gun Kit

Item #: B892700

Not Yet Rated

Usually ships in 5 to 8 days

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraHEAT 109412902 SV803 Variable Temperature Heat Gun

UltraHEAT 109412902 SV803 Variable Temperature Heat Gun

Item #: WBB892699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant