ATV Batteries
Availability
Brand
For Use With
Voltage
Height Range (in)
Type
Length
Width
Price
AJC® Spinshot Player - Heavy Duty Tennis Ball Machine Replacement Battery 12Ah, 12V, F2
For Use With
Tennis Ball Machine Battery
Terminals
F2
Voltage
12 V
Amperage
12 A
For Use With
Ride-On Toys Battery
Terminals
F2
Voltage
12 V
Amperage
12 A
For Use With
Garage Door Battery
Terminals
F1
Voltage
12 V
Amperage
7 A
AJC Battery Honda TRX Rancher 350CC ATV Battery (2000-2006), 12 Amps, 12V, B Terminals
For Use With
Honda TRX Rancher 350CC ATV Battery (2000-2006)
Terminals
B
Voltage
12 V
Amperage
12 A
For Use With
Garage Door Battery
Terminals
F1
Voltage
12 V
Amperage
5 A
For Use With
Speaker Battery
Terminals
F1
Voltage
12 V
Amperage
5 A
For Use With
Powersports Batteries
Terminals
I
Voltage
12 V
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
For Use With
Speaker Battery
Terminals
F2
Voltage
12 V
Amperage
9 A
For Use With
Solar Battery
Terminals
NB
Voltage
12 V
Amperage
100 A
For Use With
Powersports Batteries
Terminals
B
Voltage
12 V
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
AJC® Tennis Tutor r Pro Lite Tennis Ball Machine Replacement Battery 7Ah, 12V, F1
For Use With
Tennis Ball Machine Battery
Terminals
F1
Voltage
12 V
Amperage
7 A
For Use With
Yuasa YIX30L-BS Battery
Terminals
B
Voltage
12 V
Amperage
30 A
AJC® Bombardier Outlander 650 Max 650CC ATV Replacement Battery 2006-2013, 12V, B
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
For Use With
Fish Finder Battery
Terminals
F1
Voltage
12 V
Amperage
7 A
For Use With
Speaker Battery
Terminals
F1
Voltage
12 V
Amperage
5 A
For Use With
Fish Finder Battery
Terminals
F1
Voltage
12 V
Amperage
7 A
For Use With
Ride-On Toys Battery
Terminals
NB
Voltage
12 V
Amperage
35 A
For Use With
Fish Finder Battery
Terminals
F2
Voltage
12 V
Amperage
8 A
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
For Use With
Power Max GTX20-BS Battery
Terminals
B
Voltage
12 V
Amperage
18 A
AJC® Can-Am Outlander 500 HO 4x4 EFI 500CC ATV Replacement Battery 2007-2010, 12V, B
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
AJC® Match Mate iSam Ultimate Tennis Ball Machine Replacement Battery 7Ah, 12V, F1
For Use With
Tennis Ball Machine Battery
Terminals
F1
Voltage
12 V
Amperage
7 A
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
For Use With
Powersports Batteries
Terminals
B
Voltage
12 V
AJC® Humminbird Ice 35 Fishing Locator Fish Finder Replacement Battery 7Ah, 12V, F1
For Use With
Fish Finder Battery
Terminals
F1
Voltage
12 V
Amperage
7 A
AJC® Bombardier Outlander 330 HO 4x4 330CC ATV Replacement Battery 2003-2005, 12V, B
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
For Use With
Electric Bicycle Battery
Terminals
F2
Voltage
12 V
Amperage
9 A
AJC® Peg Perego John Deere Farm Power With Trailer Ride-On Toys Battery, 7ah, 12V
For Use With
Ride-On Toys Battery
Terminals
F2
Voltage
12 V
Amperage
7 A
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
For Use With
Decoy Battery
Terminals
F1
Voltage
12 V
Amperage
7 A
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
For Use With
Power Max GTX14-BS Battery
Terminals
B
Voltage
12 V
Amperage
12 A
AJC Battery Suzuki LT-A450 King Quad 450CC ATV Battery (2007-2011), 12 Amps, 12V, B Terminals
For Use With
Suzuki LT-A450 King Quad 450CC ATV Battery (2007-2011)
Terminals
B
Voltage
12 V
Amperage
12 A
AJC® Honda TRX680FA FourTrax Rincon 680CC ATV Replacement Battery 2006-2019, 12V, B
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
AJC Battery Polaris Sportsman 700 ATV Battery (2002-2010), 30 Amps, 12V, B Terminals
For Use With
Polaris Sportsman 700 ATV Battery (2002-2010)
Terminals
B
Voltage
12 V
Amperage
30 A
AJC® Can-Am Outlander Max 650 EFI XT 650CC ATV Replacement Battery 2011-2014, 12V, B
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
AJC® Can-Am Outlander 800R EFI XT 800CC ATV Replacement Battery 2011-2014, 12V, B
For Use With
ATV Batteries
Terminals
B
Voltage
12 V
For Use With
Decoy Battery
Terminals
F1
Voltage
6 V
Amperage
5 A
AJC Battery Suzuki LT-F250 Ozark 250CC ATV Battery (2002-2016), 10 Amps, 12V, B Terminals
For Use With
Suzuki LT-F250 Ozark 250CC ATV Battery (2002-2016)
Terminals
B
Voltage
12 V
Amperage
10 A