Take 15% off your entire order!

Offer applied at checkout

+

Energizer ECR2032 3.0V Miniature Lithium Battery - Pkg Qty 10

Energizer ECR2032 3.0V Miniature Lithium Battery - Pkg Qty 10

Item #: WB534794

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.49 ea.

Price: $14.90 / Pkg of 10

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $14.90 /pkg.
  • Buy 2 $13.90 /pkg.
  • Buy 3+ $12.90 /pkg.

Quantity

Energizer ECR2032 3.0V Miniature Lithium Battery

Features:
  • Energizer 2032 Lithium Coin Battery
  • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games
  • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them
  • Cell Size: 2032; IEC: CR2032; Type: Lithium Coin; Volt: 3
  • Replacement for: L14, DL2032, SB-T15, and 5004LC
  • These lithium batteries can withstand a wide temperature range, from -22° to 140° F

Product Specifications

  • BRANDEnergizer
  • VOLTAGE3
  • BATTERY CHEMISTRYLithium
  • PACKAGE QUANTITY1
  • TYPEDisposable Battery
  • MANUFACTURERS PART NUMBERECR2032
  • SHELF LIFE YEARS10
  • CHARGER INCLUDEDNo
  • BATTERY SIZE2032
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Energizer L91 Ultimate Lithium AA Batteries Bulk Pack - Pkg Qty 24

Item #: 534160

(4)

Ships same day.

$47.76

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Energizer ECR2032 3.0V Miniature Lithium Battery - Pkg Qty 10

Energizer ECR2032 3.0V Miniature Lithium Battery - Pkg Qty 10

Item #: WB534794

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Energizer ECR2032 3.0V Miniature Lithium Battery - Pkg Qty 10
    Energizer ECR2032 3.0V Miniature Lithium Battery - Pkg Qty 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant